Perimeter Patrol® Basic LD Welded Wire Panel, Works with RF 30005, 5'W x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Perimeter Patrol® Basic Welded Wire Modular Panels are a smart, professional-grade solution for temporary fencing on commercial and industrial job sites. Prefabricated for fast setup, each panel bolts together using two included clamps with nuts and bolts-no loose parts, no wasted time. The modular design allows flexible layout configurations for securing work zones, managing access, or creating temporary enclosures. Built from 100% commercial-grade tubular steel with 8-gauge welded wire mesh (2" × 4" openings), these panels offer strength, safety, and durability. Raised 1" legs make cleaning easy, while capped tubing and smooth square corners help prevent injury. Rust-resistant with a two-step coating, they're built to last and ship via common carrier. Designed by fence professionals in the Pacific Northwest, USA, Perimeter Patrol® Basic panels are a smarter investment. Sold separately, or 18 Panels per pallet.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 |
| Height | 72 |
| Weight | 23 lbs |
| Panel Height | 6 ft |
| Panel Width | 5 ft |
Product Details
| Style | Welded Wire |
| Number of Panels | 1 |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Brand | Perimeter Patrol |