Perimeter Patrol® Replacement Clamp, Yellow, 4"W x 1"H
|
Questions & Answers (0)
Product Description
Ensure strong, stable connections between Perimeter Patrol® fence panels with these durable metal clamps. Available in black (RF 50005) or yellow (RF 50006), they offer a clean, secure fit with minimal effort and are compatible with panel connectors for No-Climb extenders. Ideal for both new installations and replacements, these clamps help maintain perimeter integrity in demanding environments. A crescent wrench may be required for tightening. Keeping a few extras nearby can help ensure uninterrupted setup and quick adjustments when needed.
PRICE
$5.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 |
| Height | 1 |
| Weight | 1 lbs |
Product Details
| Style | Perimeter Patrol Accessories |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Brand | Perimeter Patrol |