Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jewett-Cameron

Model # :WB443104

MPN #: RF 10006 - 012

Perimeter Patrol™ Welded Wire Yellow Powder Coat Fence - 7'6"Wx6'H 12 Panel Kit

Product Description
PERIMETER PATROL™ OUTDOOR SECURITY BARRIERS
Perimeter Patrol™ Welded Wire Fence Powder Coat Finish 12 Panel Kit
Security barriers create an enclosed space or linear fence panel for outdoor areas. Security fences are great for crowd control, job site security, storage/transport pallet systems and more. Framing is made of 1-1/8" diameter x 19 gauge tubular steel. All panels include two galvanized clamps attached to each panel and 24"L x 9"W steel base plates. Safety yellow base plates allow floor anchoring for permanent installation. Wire fences are made of 8 gauge wire in 2" x 4" welded mesh pattern. Perimeter Patrol™ Fences are reinforced with a vertical 1-1/8" square tube steel support for extra strength. Reusable Engineered Pallet is included with Perimeter Patrol 7.5' panels only. Makes unloading and loading easy and safe while providing storage when panels are not in use. Designed for storage of both bases and panels.

PRICE
$3,249.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7' 6"
Height6
Weight548 lbs
Base Width9 in
Panel Height6 ft
Base Length24 in
Panel Width7-1/2 ft

Product Details

Number of Panels12
ColorYellow
StylePerimeter Patrol Welded Wire
Number of Bases13
Panel Material2" x 4" Mesh
Material8 Gauge Steel
Description12 Panels w/Clamps & Bases
Package Quantity(12 Panels w/ Clamps
Manufacturers Part NumberRF 10006 - 012
BrandJewett-Cameron