Perimeter Patrol® Replacement Angled No-Climb Panel Connector, 4"W x 1"H
Write a Review
|
Questions & Answers (0)
Product Description
Designed for fast, secure assembly, RF 21005 (straight) and RF 22005(angled) Connectors are essential components for attaching Perimeter Patrol® fence panels and no-climb extenders. Each connector offers a tool-free installation, making setup quick and efficient-perfect for temporary or semi-permanent security applications. Two connectors are required per extension panel to ensure a stable, tamper-resistant fit. Built from durable steel and engineered for compatibility with vertical or angled configurations, these connectors help maintain perimeter integrity across industrial, commercial, and construction environments.
PRICE
$5.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 |
| Height | 1 |
| Weight | 1 lbs |
Product Details
| Style | Perimeter Patrol Accessories |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Brand | Perimeter Patrol |