Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3194950

MPN #: DWI-372-3616K

Diversified Spaces Perpetulab Tall Microscope Cabinet, 36"W x 16"D x 84"H, Red Oak

Product Description
Constructed of solid oak, hardwood and oak veneers, using dowel construction, with a chemical resistant, earth-friendly UV finish. Solid oak framed glazed doors are hinged with three-point locking handles. Tempered glass is 3/16" thick. Microscopes are stored safely and conveniently on two fixed and three adjust-able 1" shelves (weight capacity of 40 lbs. per sq. ft.). Dividers can be removed to use shelves for general storage. The 24"W cabinet has one locking door that is hinged right. Individual compartments can vary per size ordered; maximum size is 7-1/4"W x 13"D x 14"H.

Features:
  • 36"W x 16"D x 84"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Holds up to 20 microscopes
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Rubber base molding


PRICE
$2,046.54

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth16 in
Height84 in

Product Details

Assembly RequiredNo
TypeCabinet
ColorTan
Number of Drawers0
MaterialRed Oak
DescriptionTall Microscope Cabinet
Manufacturers Part NumberDWI-372-3616K
CollectionPerpetulab
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr