Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HamiltonBuhl

Model # :WBB1806041

MPN #: MS2-AMV

Personal Headset with In-Line Microphone and TRRS Plug

Product Description
The Hamilton MS2-AMV Headphone with In-Line Microphone and Volume Control is the perfect companion to any of your Apple(TM) devices, tablets, Chromebooks or almost any mobile device.  MS2-AMV features soft leatherette style washable, replaceable ear cushions an easy-to-wear lightweight design and a 4 foot long cord. All these features contribute to fatigue-free use in and out of the classroom. Comes in easy to mark light blue colors. Ideal headphone for testing.

Carry Case Specifications:
Carry Bag
18" x 14"
Draw string, Non-Woven Polypropylene Material


Product Specifications:

  • Headphone:
    • In-Line Volume Control
    • 30mm Neodymium
    • Frequency Response: 20-20,000 Hz
    • Impedance: 32 Ohms
    • Sensitivity: 105DB+/-4DB
    • Max. Input: 100MV
    • Plugs: 3.5mm
    • Cord: 4 Feet
    • Chew-Resistant, Braided Nylon Cord
    • Headband: Adjustable
    • Replaceable Leatherette Ear Cushions
    • Mac/PC Compatible
  • Microphone:
    • 6*2.5 Type
    • Sensitivity: -58DB+/-3DB
    • Frequency Response: 20-20,000 Hz
    • Impedance: 2,200 Ohms
    • Operating Voltage Nominal 3V
    • In-Line Mute Button
    • 3.5mm TRRS
    • Mono
    • Warranty 1 Year


PRICE
$23.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter30 mm

Product Details

Sound LimitingNo
TypeOn-Ear Headphone
Noise CancellingNo
ColorBlue
Sensitivity108±3Db SPL/3Mw/5cm at 1KHz
Answer ButtonNo
MaterialPlastic, Leatherette & Foam
DescriptionPersonal Headset with In-Line Microphone and TRRS Plug
Volume ControlYes
Plug Type3.5mm (1/8") Stereo Plug
Manufacturers Part NumberMS2-AMV
MicrophoneNo
BrandHamiltonBuhl
Frequency20Hz-20kHz ±3dB Hz