WinCo® Square Storage Container, 8-39/64"L x 7-9/64"W x 7-13/32"H, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Square Storage Container, 4 qt., White, White.
PRICE
$74.40 Sold in packages of 12 / $6.20 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-39/64 in |
| Width | 7-9/64 in |
| Height | 7-13/32 in |
| Dimensions | 8-39/64 x 7-9/64 x 7-13/32 in |
Product Details
| Capacity | 4 Qt. |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | 4 Qt Food Storage Containers (White) |
| Color | White |
| Manufacturers Part Number | PESC-4 |
| Brand | Winco |