Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WB237720

MPN #: 893024

Pesticide Cabinet Self Close Double Door 30 Gallon

Product Description
Justrite® Pesticide Cabinets
Self Close Door - 30 Gallon Capacity

Justrite® Pesticide Storage cabinet safely stores insecticides, herbicides, and other turf chemicals. Great for golf courses, lawn care companies, park districts, farms, nurseries, exterminators and more. Pesticide Safety cabinet complies with National Fire Protection Association specifications, OSHA regulations and is approved by the Factory Mutual System. Double walled 18-gauge all-welded steel with 1-1/2" insulating air space. This safety storage cabinet includes a built in grounding connector. The dual 2" vents of this pesticide cabinet can connect to an exhaust system. Safety cabinet has a 2"D leak proof doorsill to contain spills. The 350 lb galvanized steel shelves of this flammable cabinet adjusts at 3" increments and features a SpillSlope design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Pesticide safety storage cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. 10 Year Limited Warranty.

Self-Close Doors - In the event of fire, the self-close doors will close via a fusible link that melts at 165° releasing the closing mechanism.

PRICE
$1,846.07

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height44 in
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypePesticide
Shelf Capacity350 lbs
Number of Adjustable Shelves1
ColorGreen
Door TypeSelf Close
StyleStandard
Capacity(6) 5 Gallon Cans
Number of Doors2
Number of Shelves1
MaterialSteel
Construction TypeAssembled
Manufacturers Part Number893024
Base TypeLeveling Feet
BrandJustrite

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsOSHA