Adams® Sales Order Book, 3-Part, Carbonless, 5-9/16" x 8-7/16", 50 Sets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Premium grade paper, 3-part sets (white, canary, pink paper sequence). Consecutive numbers printed in red. Sheet contains areas for customer information, order number, terms, date, shipping information and salesperson. Columns provided to enter quantity, description, price and amount. 50 sets per book. 5-9/16" x 8-7/16".
PRICE
$11.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-9/16 in |
| Height | 8-7/16 in |
Product Details
| Sheets | 50 |
| Style | Purchase Order Form |
| Pads | 1 |
| Package Quantity | 50 Sets/Pad |
| Description | Sales Order Book |
| Color | Blue |
| Paper Color Family | White, Canary, Pink |
| Paper Type | Forms |
| Brand | Adams |