Powr-Flite® Pulsar+ Carpet Extractor, 15 Gallon, 100 PSI
Write a Review
|
Questions & Answers (0)
Product Description
The Pulsar's Airwatt vacuum motor is the industry's only vacuum motor specifically built for wet pickup, providing superior waterlift and CFM for unmatched performance. Unparalleled storage and mobility. 15 Gallon Capacity, 100 p.s.i. Includes Hose & Cord. WAND SOLD SEPARATELY
PRICE
$3,195.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 |
| Width | 23-1/2 in |
| Height | 45-1/2 in |
| Weight | 136 lbs |
| Water Lift | 125 in |
| Cord Length | 25' |
Product Details
| Type | Hose & Wand |
| CFM | 133 CFM |
| Pressure Power | 100 PSI |
| Stages | Single Airwatt Motor |
| Solution Tank Capacity | 15 gal |
| Amperage | 15 A |
| Wattage | 625 W |
| Voltage | 120 V |
| Material | Polyethylene |
| Manufacturers Part Number | PE060-G15-U |
| Recovery Tank Capacity | 15 gal |
| Brand | Powr-Flite |
Warranty
| Warranty | 2 Years Parts, 1 Year Labor, 10 Years Housing |