Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB3251045

MPN #: 98190

Tornado® Marathon 2000 Self Contained Carpet Extractor with Brush, 100 PSI, 20 Gallon Capacity

Product Description
The Marathon 2000 Carpet Cleaner is a 20-gallon, self- propelled, forward-operation unit that sets a new standard among self - contained carpet extractors. Its 19" revolving brush, 22" recovery shoe, 20-gallon solution/recovery tanks clean large extraction areas with ease and efficiency. A sealed transaxle drive system, two large wheels, and twin front swivel casters provide easy transport over even the heaviest of carpet. The Marathon 2000 can cover up to 8,500 ft2 per hour, has variable, operator-controlled speed, and comes complete with pre-spray wand, and detachable 75-foot power cord.

Features:
  • Quick fill tanks
  • Simple to use operator interface
  • Easy to access mechanics
  • High-performance carpet extraction


PRICE
$8,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51
Width22 in
Height38 in
Weight190 lbs
Water Lift136 in
Cord Length75
Cleaning Width22 in

Product Details

Assembly RequiredNo
TypeSelf Contained Extractor
CFM95 CFM
Pressure Power100
Stages3 Stage Vac Motor
Solution Tank Capacity20 gal
Vacuum Motor2 HP
ColorYellow/Black
Amperage15 A
Wattage1800 W
Voltage120 V
IncludesCarpet Extractor, Revolving Brush & Prespray Wand
MaterialRoto-Molded Polyethylene
Manufacturers Part Number98190
Recovery Tank Capacity20 gal
BrandTornado

Warranty

Warranty2 Years Parts, 2 Years Labor, 10 Years Housing yr