Boardwalk® PFAS-Free Food Tray, 5-Compartments, 8-1/4"W x 1"D x 10-1/4"H, Tan, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Compostable freezer and microwave safe containers. These compostable containers meet FDA guidelines for food service contact, are tested using ASTM D6400 guidelines, are compostable in a commercial facility and meet Health Canada guidelines for foodservice disposables. PFAS-free.
PRICE
$98.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 1 in |
| Height | 10-1/4 in |
| Size | 8-1/4 x 1 x 10-1/4 |
Product Details
| Type | Tray |
| Color | Tan |
| Made in the USA | No |
| Material | Bagasse |
| Description | Bagasse PFAS-Free Food Tray |
| Number of Compartments | 5 |
| Package Quantity | 500 |
| Manufacturers Part Number | TL-15-TBW-NPFA |
| Shape | Rectangle |
| Brand | Boardwalk |
Compliance & Certifications
| Certifications | ATSM D6400 Compliant |