Transforming Technologies PGT120 with RS232 Interface
Write a Review
|
Questions & Answers (0)
Product Description
The PGT120.COM ESD grounding tester takes quick and accurate resistance measurements of ESD wrist straps, ESD footwear, heel grounders and smocks and stores test data on a computer. Data logging ESD test information in a computer database eliminates a paper log, where the operators must hand write ESD test information and you must relie on the honor system for compliance. The unit operates with 3 independent measuring circuits which allows the wrist straps and heel grounders be to tested individually and simultaneously. The PGT120.COM can be connected to an automatic door opening system which allows entry with only passing results.
PRICE
$3,699.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Weight | 6 lbs |
Product Details
| Type | ESD Tester |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 7100.PGT120.COM.US |
| Accessory Type | Wristrap and Footwear Tester |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |