Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789581

MPN #: PICOGLF30W12V120VR

AIMS Power 3000 Watt Pure Sine Inverter Charger

Product Description
The 3000 watt 12 volt low frequency AIMS Power inverter charger transforms DC (direct current) power, stored by batteries, into AC (alternating current) electricity that can be used to run your various tools and appliances. This inverter also has a built in AC-to-DC battery converter charger, which allows users to recharge their battery bank from an AC source such as a fuel-powered generator, shore power or a regular outlet at home. The built in battery charger features a seven type battery selector and 3 stage charging, for safely and effectively charging your battery source. Use this product for renewable solar, off-grid, mobile and emergency backup power applications anywhere that uses 110 or 120 volts of alternating current. This product also has auto frequency detection that allows users to operate at either 50 or 60 hertz. This inverter is equipped with a 9000 watt surge capacity for up to 20 seconds, specifically for devices with high startup needs, like motors, compressors and pumps.

Features:
  • 3000 watt low frequency inverter
  • 9000 watt surge for 20 seconds -3x surge capability
  • Battery Priority Selector
  • Terminal Block
  • GFCI
  • Marine Coated and Protected
  • Multi Stage Smart charger 65 Amp
  • remote panel available
  • auto gen start
  • auto frequency
  • 10msec typical transfer time
  • optional 25W power save mode
  • 7 battery type settings for charger


Inverter Output Specifications:
  • Continuous Output Power: 3000 Watts
  • Surge Rating: 9000 Watts (20 Seconds)
  • Output Waveform: Pure Sine/Same as input (Bypass Mode)
  • Nominal Efficiency: >88% (Peak)
  • Line Mode Efficiency: >95%
  • Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
  • Typical Transfer Time: 10ms (Max)
  • THD: < 10% DC


Input Specifications:
  • Nominal Input Voltage: 12.0Vdc
  • Minimum Start Voltage: 10.0Vdc
  • Low Battery Alarm: 10.5Vdc-11.0Vdc
  • Low battery Trip: 10.0Vdc-10.5Vdc
  • High Voltage Alarm: 16.0Vdc
  • Low battery Voltage Restart: 15.5Vdc
  • Idle Consumption: <10 amps AC
  • Power Saver Mode Idle Consumption: <1 amps AC


Charger Specifications:
  • Output voltage: Depends on battery Type
  • Charger Rate: 65A


Dimensions
  • Unit Weight: 64 lbs.
  • Unit Size L x W x H: 23.54 x 8.59 x 7.05 inches
  • Shipping Weight: 68 lbs.
  • Shipping L x W x H 29.13 x 12.40 x 11.81 inches


PRICE
$1,239.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.48 in
Width8.59 in
Height7.05 in
Weight57.3 lbs

Product Details

No Load CurrentIdle Consumption: 55 Watts, Power Saver Mode Idle Consumption: <21.7 Watts A
Continuous Output Power3000 W
Internal Fuse ProtectionNo
Surge Watts9000 W
Manufacturers Part NumberPICOGLF30W12V120VR
Output Voltage120 VAC V
Outlet Socket TypeDual GFCI Outlet and Direct Wire Terminal Block
DC Input Voltage12 VDC
BrandAIMS Power