Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DuroMax

Model # :WBB3218961

MPN #: XP11000iHT

DuroMax Tri Fuel Portable Inverter Generator with Electric/Recoil Start, 11000 Surge Watts

Product Description
Features:
  • 11,000 Watts of Quiet, Clean, Sine Wave Power - Powers Your Whole Home Quietly and with Ease
  • Tri Fuel Technology- Runs on Gasoline, Propane, or Natural Gas for Ultimate Fuel Flexibility
  • Home Backup Ready - Equipped with a 50 Amp Plug For Use with Generator Interlocks or Transfer Switches
  • AGM Battery Included - Reliable Cold Weather Performance and Longer Lifespan Between Uses
  • Natural Gas Hookup Made Easy - Includes 1/2" Natural Gas Hose with Quick-Connect Fittings
  • Parallel Capability - Can Be Paired With Another Inverter (Sold Separately) for Even More Power
  • DC Output - Charge 48V/52V battery banks such as Tesla Powerwall
What's in the Box?
  • XP11000iHT Generator, Propane Regulator, 15-Foot x 1/2-Inch Natural Gas Hose, Oil Funnel, Spark Plug Wrench, Remote Control, Battery Tender, and Owner's Manual


PRICE
$2,899.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-3/16 in
Width25 in
Height29-5/8 in
Weight216 lbs

Product Details

WheelsYes
For Use WithHome Backup, Jobsite, Camping, Emergency, Tailgating
Batteries IncludedYes
Start TypeElectric/Recoil
Run Time9
MaterialMetal
Hour MeterYes
Manufacturers Part NumberXP11000iHT
Automatic Idle ControlYes
Rated Amps75 A
Low Oil ShutoffYes
BrandDuroMax
MufflerYes
ColorBlue
Surge Watts11000 W
Fuel Tank Capacity7.1 gal
Fuel GaugeYes
Voltage120/240 V
Outlets6
Fuel TypeGasoline/Liquid Propane/Natural Gas
Engine Displacement459 cm³
Outlet Type(4) 5-20R, (1) L14-30R, (1) 14-50R
Rated Watts9500 W
Decibels62
Engine Type4-Stroke OHV

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsEPA