Betco FastDraw 33 No-Rinse Floor Cleaner, 2 L Bottle, 4 Bottles - 25847-00
Write a Review
|
Questions & Answers (0)
Product Description
No-Rinse Floor Cleaner is uniquely formulated with detergents, emulsifiers, builders and proprietary BioActive non-pathenogenic bacteria that digest complex proteins starches and fats found in foodservice and other applications. It saves on labor because it eliminates the need to rinse and the non-pathenogenic bacteria continues working even after the floor is dry.
With regular use, the cleaner improves traction resulting in a cleaner, safer work environment. As part of the FastDraw system, it is numbered (FastDraw 33) and color-coded to eliminate misuse. Spill-proof bottle helps prevent chemical contact with the cleaning staff. Patented technology uses two metering tips for low-flow and high-flow dilution. Curved siphon tubes on the FastDraw Dispensers (sold separately) allow complete product evacuation, eliminating waste.
With regular use, the cleaner improves traction resulting in a cleaner, safer work environment. As part of the FastDraw system, it is numbered (FastDraw 33) and color-coded to eliminate misuse. Spill-proof bottle helps prevent chemical contact with the cleaning staff. Patented technology uses two metering tips for low-flow and high-flow dilution. Curved siphon tubes on the FastDraw Dispensers (sold separately) allow complete product evacuation, eliminating waste.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 67.6 |
Product Details
| Type | Multi-Surface Floor Cleaner |
| Scent | Rain Fresh |
| Size Type | 2 Liter Bottle |
| Package Quantity | 4 Bottles |
| Description | FastDraw 33 No-Rinse Floor Cleaner |
| Application | Scrubbing |
| Manufacturers Part Number | 25847-00 |
| Floor Type | Ceramic Tile, Linoleum, Luxury Vinyl Tile (LVT) |
| For Use With | General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Dilution Ratio | 1:64 |
| Brand | Betco |