CorePoint Scientific Temperature Test Chamber, Double Glass Door, 49 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
These units are designed to meet the demanding requirements for scientific and laboratory research. Advanced engineered design incorporates the latest in cabinet, refrigeration, temperature control and monitoring features. Provides energy efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical, and industrial applications.
These models include a Proportional Integral Derivative (PID) Controller with LCD Display, three stainless steel sliding tray shelves (per door), keyed door lock, probe access port (3/4"), white powder coated steel exterior and stainless steel interior, and an extensive package of audible and visual temperature alarms. Units utilize natural, hydrocarbon refrigerant and are backed by an industry leading 18 months parts and labor warranty plus an additional three-year compressor parts warranty. Models are available in several configurations including a single door (23 cu. ft. capacity) and double door (49 cu. ft. capacity) with glass and solid door options.
These models include a Proportional Integral Derivative (PID) Controller with LCD Display, three stainless steel sliding tray shelves (per door), keyed door lock, probe access port (3/4"), white powder coated steel exterior and stainless steel interior, and an extensive package of audible and visual temperature alarms. Units utilize natural, hydrocarbon refrigerant and are backed by an industry leading 18 months parts and labor warranty plus an additional three-year compressor parts warranty. Models are available in several configurations including a single door (23 cu. ft. capacity) and double door (49 cu. ft. capacity) with glass and solid door options.
PRICE
$21,319.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35.75 in |
| Width | 54 in |
| Height | 81.5 in |
| Weight | 514 lbs |
| Exterior Dimensions | 54"W x 81-1/2"H x 35-3/4"L |
Product Details
| Operating Temperature Range | 20°C to 60°C |
| Color | White |
| Convection | Forced Air Convection |
| Capacity | 49 FT³ |
| Voltage | 115 V |
| Number of Shelves | 8 |
| Material | Stainless Steel shelves; Aluminum exterior |
| Description | Temperature Test Chamber, Double Glass Door |
| Package Quantity | 1 |
| Manufacturers Part Number | NSRI492WSG-0 |
| Brand | Corepoint Scientific |
| Digital/Analog | Digital |
Warranty
| Warranty | 18 Months Parts & Labor Plus An Additional 5 Year Compressor Parts |
Compliance & Certifications
| Certifications | ETL Listed |