Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dri-Eaz

Model # :WBB3210597

MPN #: 127890

Dri-Eaz® DrizAir® 1400 Portable Dehumidifier, 129.9 Pints, 115V

Product Description
Half the size of other dehumidifiers, the new DrizAir® 1400 dehumidifier delivers the same exceptional performance you expect from Dri-Eaz®, the long-trusted US-based manufacturer of quality drying equipment. With the DrizAir® 1400, you can easily dry after water damage or remove excess humidity with its quick access, simple humidistat. This ultra-compact portable unit is a perfect basement dehumidifier. It's amazingly quiet and draws only 4.7 amps.

Features a Bluetooth- and wifi-enabled touchpad for controlling the dehumidifier and viewing conditions remotely using the Dri-Eaz® Command Center Pro App and Dashboard.

Features:
  • Ideal for drying or use humidistat for moisture control
  • Simple touchpad controls in English and Spanish
  • Roll two units stacked, plus ultra-compact and lightweight for loading
  • Stack up to three units to store
  • Uses all-in-one 4-PRO filter: Electrostatic mesh filtration with odor-fighting carbon
  • Easy filter changes and preventive maintenance


PRICE
$2,449.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50-13/16 in
Depth40-5/8 in
Height49-1/2 in
Weight65 lbs
Cord Length25 ft
Drainage Hose Length40 ft

Product Details

Pints/Day Dehumidification129.9
Min Temperature33 °F
CFM220 CFM
AHAM Rated Capacity @ 80°F/60% Rh64 pt
ColorBlue
Amperage4.7 A
Hertz60 Hz
Max Temperature104 °F
RefrigerantR32
Wattage541 W
Voltage115 V
ControlElectronic Touchpad
MaterialPolyethylene
FeaturesSimple Touchpad Controls in English & Spanish
Plug Type3 Prong
Manufacturers Part Number127890
Decibels63
BrandDri-Eaz