Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dri-Eaz

Model # :WBB2299261

MPN #: 121708

Dri Eaz® 4 Pro Dehumidifier Filter, 14-15/16"L x 16-5/16"W x 3/4"D - Pack of 24

Product Description
Keep your dehumidifiers operating at maximum efficiency with the only filter designed specifically for restoration, remediation and construction. Protects in four ways: electrostatic polypropylene and cellulose mesh capture particles, while activated carbon absorbs odors and fumes and antimicrobial treatment helps prevent bacterial growth on the filter.

Features:
  • Washable Air filter
  • Construction: Sturdy aluminum frame resists collapse to maintain proper filtration
  • MATERIALS: Electrostatically charged polypropylene, activated carbon, and expanded cellulose mesh. Antimicrobial treated to help control microbial growth and associated odors
  • Disposable: Filters are not reusable. Replace whenever filter appears dirty or heavily loaded with particles


PRICE
$719.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-5/16 in
Depth3/4 in

Product Details

TypeAir Filter
MaterialPolypropylene/Aluminum
Package Quantity24
Manufacturers Part Number121708
For Use With2800i (F410), 3500i (F411)
BrandDri-Eaz