Satco 90-402 Phenolic Candelabra Socket with Paper Liner 3.25-4.25 Screw Terminals-Double Leg
|
Questions & Answers (0)
Product Description
Phenolic Candelabra Socket with Paper Liner, 3.25-4.25 Screw Terminals-Double Leg
75W-125V
75W-125V
PRICE
$3.57
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | 1/8" IPS Hickey Inside Extrusion Double Leg |
| Wattage | 75 W |
| Voltage | 125 V |
| Color | Black |
| Terminal | 3.25-4.25 Screw Terminals-Double Leg |
| Manufacturers Part Number | 90-402 |
| Base Type | Candelabra |
| Brand | Satco |