Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253686

MPN #: WHL-PP-6X2

Vestil™ Polypropylene Wheel, 6" Dia., 500 lb. Capacity

Product Description
Polypropylene wheels are great for a variety of industries with their limited rolling resistance and ability to withstand rough environments. The construction is also non-staining and is corrosion resistant to a variety of outside substances.

Features:
  • Anti-corrosive and rust resistant
  • Rolls smoothly across many surfaces
  • Encourages time-efficient maneuvering of products
  • White zinc finish


PRICE
$25.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/16 in
Weight Capacity500 lbs
Weight3 lbs
Wheel Diameter6 in
Bearing Size3/4 x 1-3/16 x 1-7/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolypropylene
TypePolypropylene Wheel
ColorRed
SeriesWHL-PP
Wheel TypeRigid
Package Quantity1
Manufacturers Part NumberWHL-PP-6X2
BrandVestil

Warranty

Warranty30