Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Philips

Model # :WBB1144412

MPN #: 281881

Philips T8 Fluorescent Lamp, F17T8/TL835/ALTO, 17W, 3500K - Pkg Qty 30

Product Description
Philips T8 lamps are energy-efficient lighting solutions.

PRICE
$168.00  Sold in packages of 30 / $5.60 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width1 in
Height1 in
BaseMed Bi-Pin (G13)
Diameter1 in

Product Details

Average Life24000 hr
Color Temperature3500 K
ColorWhite
CRI84
Wattage17 W
Lamp CodeF17T8/TL835/ALTO
Voltage275 V
Package Quantity30
Manufacturers Part Number281881
Lamp TypeT8
Lumens1375
ShapeT8 Tube
BrandPhilips

Compliance & Certifications

ANSI BaseG13