Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Satco 80-1733 Photoelectric Switch Plastic DOS Shell Rated 500W-120V

Satco 80-1733 Photoelectric Switch Plastic DOS Shell Rated 500W-120V

Item #: WBB515860

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 90-2431 Photoelectric Switch Plastic DOS Shell Rated 100W-120V

Satco 90-2431 Photoelectric Switch Plastic DOS Shell Rated 100W-120V

Satco 90-2428 Low-Med-Hi-Off Touch Switch

Satco 90-2428 Low-Med-Hi-Off Touch Switch

Satco 80-1142 3 Wire  2 Pole Snap-In Convenience Outlet

Satco 80-1142 3 Wire 2 Pole Snap-In Convenience Outlet

Satco 50-330 Sprayed Inside White Mushroom Glass  9-1/2-in. Diameter

Satco 50-330 Sprayed Inside White Mushroom Glass 9-1/2-in. Diameter

Satco 50-331 Sprayed Inside White Mushroom Glass  11-1/2-in. Diameter

Satco 50-331 Sprayed Inside White Mushroom Glass 11-1/2-in. Diameter

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

Photoelectric Switch Plastic DOS Shell Rated 500W-120V

For Outdoor Use, 2-in. x 13/4-in. x 11/4-in.

Product Details

  • Brand Satco
  • Manufacturers Part Number 80-1733
  • Color Family Black
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 04, 2011

    Excellent Product and Good Value
    Your review:
    I installed this photelectric switch on my shop building exterior light so it would come on at dusk and go off at dawn. It works great and appears to be well made. I would recommend this product for anyone wanting to automate their exterior lights.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1733 Photoelectric Switch Plastic DOS Shell Rated 500W-120V

Satco 80-1733 Photoelectric Switch Plastic DOS Shell Rated 500W-120V

Item #: WBB515860

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant