Unger® Pill Window Cleaning Tablets, 100/Bottle, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Removes dirt, grease and residue on glass and prevents spots that can be left after drying. Skin-friendly and non-toxic. One premeasured tablet mixes easily with water to make 2.5 gallons of window cleaner. Doesn't leave a film.
PRICE
$465.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 100 Tablets |
Product Details
| Style | Pill |
| Scent | Unscented |
| Applicable Materials | Glass |
| Size Type | 100 Tablets/Bottle |
| Helps Remove | Hard-Water Stains, Lime Scale, Mineral Deposits, Rust, Soap Scum |
| Package Quantity | 12 Bottles |
| Description | Window Cleaning Tablets |
| Manufacturers Part Number | UNGPLBTL |
| Brand | Unger |