Milton® Single Head Chuck Dial Gauge, Max 160 PSI, S-933
Write a Review
|
Questions & Answers (0)
Product Description
Dial tire gauge has internal diaphragm construction for greater durability. The 45 degree chuck head has a built in deflator valve and a durable rubber boot for added durability. Dial reads both pounds per square inch and kilopascal. Maximum of 160 pounds per square inch or 1100 kilopascal. 45 degree chuck.
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Width | 2.5 in |
| Height | 1.5 in |
| Weight | 0.5 lbs |
Product Details
| Type | Tire Pressure Gauge |
| Calibrated | to 160 lbs |
| Color | Silver |
| Style | Dial Type Tire Gauge |
| Made in the USA | No |
| Material | Brass |
| Description | Single Head Chuck Dial Gauge, Max 160 PSI |
| Package Quantity | 1 |
| Manufacturers Part Number | S-933 |
| Max Working Pressure | 160 psi |
| Brand | Milton |
Warranty
| Warranty | 1 yr |