Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clesco Bearings

Model # :WBB984595

MPN #: PBDC-BL-100

Clesco, Pillow Block Ball Bearing, PBDC-BL-100, Rigid, Die Cast Zinc Housing, 1" Bore

Product Description
Ideal for applications requiring strong load support in limited mounting area. Solid Zinc die cast housing is non-corrosive and lightweight. Securely retains bearing by pressing the lip 360 degrees over the outer race. Includes 2 set screws.

PRICE
$41.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Dimension F1/2
Static Weight Load Capacity1768 lbs
Bore Diameter1 in
Dynamic Load Weight Capacity3153 lbs
Dimension C4-5/8 in
Dimension A1-1/4
Dimension B2-1/2
Diameter1"
Dimension D3-5/8
Dimension E3/8

Product Details

Max Speed3500 rpm
TypeRigid
SeriesPBDC-BL
DescriptionPillow Block Ball Bearing, Rigid, Die Cast Zinc Housing
Manufacturers Part NumberPBDC-BL-100
Housing MaterialDie Cast Zinc
BrandClesco Bearings