Clesco, Pillow Block UHMW-PE Bearing, PBUH-UH-075, Solid-Rigid, Housing, 3/4" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Entire unit is UHMW-PE & USDA & FDA approved for up to -60 to 180 degrees. Ideal for wash down applications in wet or harsh environments or where sanitary conditions are a factor. Self-lubricating bearings resist corrosion, high impact & abrasion. Interchangeable with most metal units.
PRICE
$63.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Dimension F | 5/8 |
| Bore Diameter | 3/4 in |
| Dimension C | 5-1/4 in |
| Dimension A | 1-5/16 |
| Dimension B | 2-1/2 |
| Dimension G | 1-1/2 in |
| Diameter | 3/4" |
| Dimension D | 3-3/4 |
| Dimension E | 7/16 |
Product Details
| Type | Solid-Rigid |
| Series | PBUH-UH |
| Max Load Capacity | Max. PV 3,000 lbs |
| Temperature Range | -60 to 180 °F |
| Description | Pillow Block UHMW-PE Bearing, Solid-Rigid, Housing |
| Manufacturers Part Number | PBUH-UH-075 |
| Brand | Clesco Bearings |
Compliance & Certifications
| Certifications | USDA/FDA |