Hougen® Pilot For HMD130
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Diameter | 3/16 in |
Product Details
| Manufacturers Part Number | 17810 |
| Type | Annular Cutter Pilot |
| Material | 52100 Alloy Steel |
| Description | Pilot For HMD130 |
| Brand | Hougen |
Related Products
Hougen® RotaCut™ Sheet Metal Cutter Master Kit is perfect for electrical, piping, conduit work, sheet metal fabrication, spotweld removal, maintenance installations, HVAC and PHCC. Cutter can cut 3X faster and last 10X longer compared to other cutters. RotaCut's™ are far superior to twist drills and hole saws. Includes: RotaCut™ Combo kits includes 13 cutters (5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8 & 1-1/2") two arbors, center punch extra pilots in a plastic storage case D.O.C. - 1/4" & 1/2" (6.4mm - 12.7mm)
Hougen® RotaCut™ Small Diameter Metric Sheet Metal Cutter Kit including arbor, center punch, extra pilot and 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm and 20 mm cutters, 8 - 20 mm X 1/4" depth in plastic tool case is perfect for twist drills and hole saws. Cutter is precision-ground and creates clean, burr-free, round holes without deforming the surrounding material. Cutter makes hole making faster and easier when used on sheet metal, plate materials and plastics. Cutter cuts 3 times faster than twist drills or hole saws and lasts 10 times longer making it ideal for electrical, piping, ...
Hougen® Copperhead™ Carbide Tip Cutters offer extended tool life on abrasive, tough-to-cut materials and in high-speed mag drills such as the HMD906. The unique Hougen® design includes a special tooth geometry that helps maintain a better chip flow than other brands. Includes: Plastic tool case contains (5) Cutters (9/16, 11/16, 13/16, 15/16, & 1-1/16") (2) Pilots, & (2) wrenches D.O.C : 2" Shank diameter: 3/4" Fusion2™
Hougen® Copperhead™ Carbide Tip Cutters offer extended tool life on abrasive, tough-to-cut materials and in high-speed mag drills such as the HMD906. The unique Hougen® design includes a special tooth geometry that helps maintain a better chip flow than other brands. Includes: Hougen® 18983-3 Copperhead™™ Carbide Kit: Plastic tool case contains (3) Pilots and (3) Cutters (11/16, 13/16 & 15/16") 3" DOC Shank diameter: 3/4" Fusion2™
Hougen® Copperhead™ Carbide Tip Cutters offer extended tool life on abrasive, tough-to-cut materials and in high-speed mag drills such as the HMD906. The unique Hougen® design includes a special tooth geometry that helps maintain a better chip flow than other brands. Includes: Hougen® 18982-2 Copperhead™ Carbide Kit: Plastic tool case contains (3) Pilots and (3) Cutters (5/8, 3/4 & 7/8") 2" DOC Shank diameter: 3/4" Fusion2™