Triplett Hygro Thermometer, Dual Display for Humidity/Temperature
Write a Review
|
Questions & Answers (0)
Product Description
The Triplett RHT12 has a dual display for Humidity (10 to 99%RH) and Temperature (14 to 122°/-10 to 50°C) measurement in labs, green houses, cleanrooms, warehouses, museums, offices, schools, and homes. In addition, its small profile fits easily in precision instrument, camera equipment and musical instrument cases, humidors, terrariums, and other enclosed displays. It has ±5%RH/±1.8°F/1°C accuracy and temperature readings are °F/°C switchable. It includes a built-in stand and an LR44 battery. 1-year warranty.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/16 in |
| Height | 1/2 in |
Product Details
| Battery Type | LR44 |
| Type | Hygro Thermometer |
| Power Source | LR44 battery |
| Package Quantity | 1 |
| Description | Hygro Thermometer, Dual Display for Humidity/Temperature |
| Manufacturers Part Number | RHT12 |
| Case Included | No |
| Batteries | LR44 |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |