Triplett USB PDF Temperature, Humidity & Pressure Datalogger, 24,000 Readings Each
Write a Review
|
Questions & Answers (0)
Product Description
The Triplett RHDL30 USB PDF Datalogger records 24,000 readings each for Temperature and Humidity. You can download data in PDF format with graph or Excel (.csv) spreadsheet. It features 6 languages (English, German, French, Italian, Spanish, and Portuguese) with user programmable high/low alarms as well as programmable start and alarm delays. Min/Max recalls the highest and lowest recorded readings. You can mark up to 8 events for easy recall. Recorded data can be securely password protected. Includes 2 CR2032 batteries and cover with built-in stand. 1 year warranty.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-13/16 in |
| Height | 11/16 in |
Product Details
| Battery Type | CR2032 (x2) |
| Power Source | CR2032 |
| Type | Datalogger |
| Package Quantity | 1 |
| Description | USB PDF Temperature, Humidity & Pressure Datalogger, 24,000 Readings Each |
| Manufacturers Part Number | RHDL30 |
| Case Included | No |
| Batteries | CR2032 (x2) |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |