Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zircon

Model # :WBB2277466

MPN #: 64003

Zircon 64003 Leak Alert™ Electronic Water Detector

Product Description
Prevent serious water damage in your home with the help of Leak Alert™ water detector. This self-contained battery-powered unit will sound a loud alarm the second it gets wet, alerting you to a potential water leak.

Place it anywhere the potential for flooding or leaking exists:

– Under sinks
– Near water heaters
– In basements
– Near dishwashers and refrigerators
– Under fish tank
– Near plumbing and toilets

Features:
  • Loud alarm (85 dB) sounds for up to 72 hours
  • In the event of a flood, unit will float and continue to sound alarm until battery is depleted
  • Fully automatic operation- no wiring required
  • Low battery indicator for optimum safety and performance
PRICE
$17.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/8 in
Depth4.28 in
Height1-3/8 in
Weight2 oz

Product Details

Battery Type9 V
Package Quantity1
DescriptionElectronic Water Detector
Manufacturers Part Number64003
Batteries9V
Batteries IncludedNo
BrandZircon