Wrench is needed to install pins. Clamping bushes (.008-. 281") are made of brass, clamping bushes (. 281-1.010") are made of aluminum.
Insize Pin Gage Handle w/ 1Pc Handle & 8 Pairs Of Collecting Bushes, .075-.131" Range
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 |
| Width | 2-7/8 in |
| Max Measurement | 1/8 IN |
Product Details
| Type | Pin Gage |
| Digital | No |
| Includes | Bushings : (0.075 in to 0.131 in) |
| Material | Brass/Aluminum |
| Description | Pin Gage Handle W/ 1Pc Handle |
| Color | Multi-Colored |
| Manufacturers Part Number | 7341-2S |
| Brand | InSize |