Insize Taper Gage, 0.4 - 6mm Range
Write a Review
|
Questions & Answers (0)
Product Description
For quick measurement of slot width. Stain chrome plated reading surface. Made of stainless steel.
PRICE
$85.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/16 |
| Width | 3-9/16 in |
| Max Measurement | 1/4 IN |
Product Details
| Type | Taper Gage |
| Digital | No |
| Material | Stainless Steel |
| Graduation | 0.05mm |
| Description | Taper Gage |
| Color | Silver |
| Manufacturers Part Number | 4630-3 |
| Accuracy | (+/-)0.04mm °F |
| Brand | InSize |