Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799648

MPN #: 10260

Proactive Medical Advanced Bed Alarm (With Nurse Call) - 10260

Product Description
The Advanced Series Alarm is a premium alarm that is easy to operate, reliable, and offers superior features to other alarms currently on the market. Ergonomically designed with the facility in mind, this alarm is reliable, efficient, and quick to respond. This alarm incorporates all of the features you ever wanted. This is the alarm you have been waiting for It is compatible with most manufacture's alarm sensor pads, as well as buckle and touch fasteners seatbelt sensor attachments. All Advanced Series Alarms work with floor sensor pads. Simply switch the control and the alarm turn into a floor sensor monitor This enables these alarms to be used with all sensor products in the facility.

Features:
  • Slim design helps patients avoid the discomfort associated with other pads.
  • Large pad size helps reduce false alarms.
  • Excellent sensor function warns caregivers of patients attempting to leave chair or bed earlier than most pads on the market.
  • Thicker pads are comfortable, sensitive, and more effective for lighter patients and for patients who use them for extended periods.


PRICE
$29.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePatient Alarm
CompatabilityChair/Bed
Package Quantity1
DescriptionAdvanced Bed Alarm (with Nurse Call)
ColorBlack
Manufacturers Part Number10260
BrandProactive Medical

Warranty

Warranty45 days