- Cost-effective concentrate lasts far longer than ready-to-use options
- Remove lime scale, mineral deposits, soap scum and hard water stains
- Cleans dirt and grime from a variety of hard bathroom surfaces
- Non-toxic and biodegradable formula is safer for employees
Simple Green® Clean Building® Bathroom Cleaner, 1 Gallon Bottle, 2/Case - 11101
|
Questions & Answers (0)
Product Description
Simple Green Clean Building Bathroom Cleaner Concentrate is a non-toxic and biodegradable bathroom cleaner that removes soap scum and hard water stains without harsh chemicals. Meets the Green Seal™ GS-37 Standard, including reduced health, safety, and environmental impact of formulations as well as product efficacy requirements. Complies with LEED green building and environmentally preferable product purchasing requirements.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Multi-Purpose Cleaner |
| Scent | Clean |
| Size Type | Gallon Bottle |
| Helps Remove | Mineral Based Soils, Soap Scum, Hard Water Stains |
| Package Quantity | 2 Bottles |
| Description | Bathroom Cleaner |
| Manufacturers Part Number | SMP 11101 |
| For Use With | Toilets, Bathroom Stalls, Countertops, Showers, Tubs, Sink Basins, Faucets, Fixt |
| Dilution Ratio | 1:20 |
| Brand | Simple Green |