TMX Pinion Screw For 5"& 6" Chuck
Write a Review
|
Questions & Answers (0)
Product Description
Pinion Screw for 6in Scroll Chuck M6x1.0mm TMX by Toolmex Made in Europe.
PRICE
$13.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | M6x1.0x35 in |
| Chuck Diameter | 5, 6 |
| Chuck Size | 5, 6 in |
Product Details
| Type | Pinion Screw |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-888-906P |
| Chuck Type | Scroll |
| Brand | TMX |