Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LK

Model # :WBB1308469

MPN #: FASST41824

Reclosable Anti Static Bags, 24"W x 18"L 4 Mil, Pink, 250/Pack

Product Description
Pink antistatic flat bags provide excellent protection for sensitive electronic components. The pink antistatic material contains additives that effectively eliminate the hazard of static damage during packaging, storing, and shipping. It has a surface resistivity of 10-12 Ω/sq.in. and is amine-free, preventing damage to sensitive polycarbonate boards. Bags can he heat sealed or taped shut. Pink antistatic material is an excellent choice when static control is necessary but Faraday cage protection is not required. Bags open along width.

PRICE
$349.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
349.95
Buy 3 units - 5 units
335.95Save $14.00 (4%)
Buy 6+ units
329.95Save $20.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Thickness4 mil

Product Details

Package Quantity250
ColorPink
Manufacturers Part NumberFASST41824
BrandLK