Reclosable Anti Static Bags, 5"W x 3"L 4 Mil, Pink, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Pink antistatic flat bags provide excellent protection for sensitive electronic components. The pink antistatic material contains additives that effectively eliminate the hazard of static damage during packaging, storing, and shipping. It has a surface resistivity of 10-12 Ω/sq.in. and is amine-free, preventing damage to sensitive polycarbonate boards. Bags can he heat sealed or taped shut. Pink antistatic material is an excellent choice when static control is necessary but Faraday cage protection is not required. Bags open along width.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
| Thickness | 4 mil |
Product Details
| Package Quantity | 1,000 |
| Color | Pink |
| Manufacturers Part Number | FASST40305 |
| Brand | LK |