Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3120810

MPN #: 7MT032-BN

Pioneer Motegi 7MT032-BN Toilet Tissue Holder PVD Brushed Nickel

Product Description
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.

Features:
  • Brass Mount
  • Concealed Screw Installation
  • Mounting Hardware


PRICE
$93.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-3/4 in
Depth3-1/2 in
Height4-1/8 in

Product Details

StyleModern
Mounting LocationWall
CapacityOne Roll
FinishPVD Brushed Nickel
MaterialMetal
ColorSilver
Manufacturers Part Number7MT032-BN
BrandPioneer