Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786348

MPN #: 54057

TrippNT® Pipette Bin 5 Compartment with Magnet Undermount, 12-1/4"W x 9-7/8"D x 12-1/8"H

Product Description
This 5-compartment pipette storage bin mounts under any standard metal shelf, providing efficient, clutter-free storage for serological pipettes. Its vertical clear compartments allow sorting by size or type while giving visual cues as inventory levels drop. Made from easy-to-clean acrylic, this bin is ideal for labs that value cleanliness, organization, and workflow efficiency. The open-front design ensures pipettes are always within reach and easily restocked.

Features:
  • 5 vertical compartments for pipette sorting and storage
  • Mounts under metal shelves to free bench space
  • Clear acrylic for visibility and easy cleaning
  • Keeps pipettes off work surfaces to reduce clutter
  • Visual design helps monitor inventory levels
  • Lifetime warranty


PRICE
$315.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/4 in
Depth9-7/8 in
Height12-1/8 in
Size12-1/4"W x 9-7/8"D x 12-1/8"H

Product Details

TypeStorage Bin
Package Quantity1
ColorClear/White
Manufacturers Part Number54057
BrandTrippNT