Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075119

MPN #: F18955-0000

Bel-Art Pipette Support Stand, 28 Places, Polypropylene

Product Description
Polypropylene plastic stand has a two-section top plate; one with 10 holes, 14mm in diameter, the other with 18 holes, 11mm in diameter. Holes in the lower plate are 4mm in diameter and support the tips of the pipettes as they are held in the stand.

  • For safe and orderly storage of up to 28 pipettes
PRICE
$33.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF18955-0000
Package Quantity12
BrandBel-Art