- For 3" and 5" stretch bundling
- Tension adjustment
- Comfort pistol handle
- Use two for 12" to 20" stretch film
Encore Packaging Stretch Wrap Dispenser, Pistol Grip, For 3"-5"W Roll
|
Questions & Answers (0)
Product Description
Features
PRICE
$21.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3-1/2 in |
| Height | 3-1/2 in |
| Weight | 0.6 lbs |
| Max Roll Width | 5 in |
| Min Roll Width | 3 in |
| Core Size | 3 in |
Product Details
| Type | Hand Savers |
| Color | Assorted |
| Handle Type | Pistol Grip |
| Material | Plastic |
| Description | Pistol Grip Hand Film Dispenser Stretch Film Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-760 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |