- Pistol grip reacher aids individuals with limited reach and hand strength
- Open jaw closes when trigger is squeezed
Medline Pistol Grip Reacher, 26"L, Silver, 24 Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 26 in |
Product Details
| Manufacturers Part Number | MDSAGR26 |
| Brand | Medline |
Related Products
The DynaDerm™ Bariatric Shower Chair without Back provides a reliable seating option for larger individuals who need added support while bathing. The ergonomic design features corrosion-proof aluminum and unbeatable comfort. Ideal for a wide range of homecare and institutional healthcare environments. The Dynarex™ Bariatric Shower Chair without Back is made of durable molded plastic for maximum lightweight stability. The chair is easy to assemble and adjust for each user's needs. The shower chair's angled legs have rubber tips for added stability during use. The seat has holes ...
Features: Pediatric walking aids feature "grow-with-you" height adjustability Wheels maneuver well over normal floor obstacles and are ideal for outdoor play areas Lightweight, aluminum frame with proportionally large width to length for a wide stance and greater stability Large rubber tips come standard to provide long braking action as this model comes with 3" front wheels 80 lb. (36 kg) weight capacity; approximate user height, 2'8"-3'6" (81-107 cm); width inside hand grip, 13" (33 cm); height adjustment, 15.5"-20.5" (39-52 cm)
This convenient DMI Sock Aid provides an easy way to put on your socks or stockings without bending. Use sitting or standing. Ideal for those who have a limited range of motion or are recovering from hip, knee or back surgery Terry cloth cover helps prevent the sock from slipping; nylon lining reduces friction. Convenient, durable and easy to use; 29 inch straps with loop handles Hand wash with mild detergent and hang to dry. Do not machine wash.
The DynaDerm™ Shower Stool provides a reliable seated option for individuals who need added support while bathing. The design is corrosion-proof and comfortable. Ideal for a wide range of homecare and institutional healthcare environments. The Dynarex™ Shower Stool is made of durable molded plastic for maximum lightweight stability. The stool is easy to assemble and adjust for each user's needs. The shower stool's angled legs have rubber tips to help prevent the chair from slipping during use. Ideal for use in long-term care facilities, hospitals, at home, and more. Features: ...
The DynaDerm™ Bariatric Shower Chair with Back provides a reliable seated option for larger individuals who need added support while bathing. The ergonomic design is corrosion-proof and comfortable. Ideal for a wide range of homecare and institutional healthcare environments. The Dynarex™ Bariatric Shower Chair with Back is made of durable molded plastic for maximum lightweight stability. The chair is easy to assemble and adjust for each user's needs. The angled legs have rubber tips to help prevent the chair from slipping during use. The seat has holes that allow for drainage, ...