Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132338

MPN #: MDS86410J4B

Medline Junior Two Button Folding Walker w/o Casters, Silver, 4 Pack

Product Description
Features:
  • Walkers easily fold with the push-button mechanisms
  • Each side folds independently to allow easy movement through narrow spaces
  • Side cross braces provide extra durability
  • Push-button, height-adjustable legs


PRICE
$169.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400
Weight6 lbs

Product Details

Manufacturers Part NumberMDS86410J4B
BrandMedline