- Pistol grip reacher aids individuals with limited reach and hand strength
- Open jaw closes when trigger is squeezed
Medline Pistol Grip Reacher, 32"L, Silver, 24 Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 32 in |
Product Details
| Manufacturers Part Number | MDSAGR |
| Brand | Medline |
Related Products
Features: Pediatric walking aids feature "grow-with-you" height adjustability Wheels maneuver well over normal floor obstacles and are ideal for outdoor play areas Lightweight, aluminum frame with proportionally large width to length for a wide stance and greater stability Large rubber tips come standard to provide long braking action as this model comes with 3" front wheels 80 lb. (36 kg) weight capacity; approximate user height, 2'8"-3'6" (81-107 cm); width inside hand grip, 13" (33 cm); height adjustment, 15.5"-20.5" (39-52 cm)
The DynaDerm™ Bariatric Shower Chair with Back provides a reliable seated option for larger individuals who need added support while bathing. The ergonomic design is corrosion-proof and comfortable. Ideal for a wide range of homecare and institutional healthcare environments. The Dynarex™ Bariatric Shower Chair with Back is made of durable molded plastic for maximum lightweight stability. The chair is easy to assemble and adjust for each user's needs. The angled legs have rubber tips to help prevent the chair from slipping during use. The seat has holes that allow for drainage, ...
This convenient DMI Sock Aid provides an easy way to put on your socks or stockings without bending. Use sitting or standing. Ideal for those who have a limited range of motion or are recovering from hip, knee or back surgery Terry cloth cover helps prevent the sock from slipping; nylon lining reduces friction. Convenient, durable and easy to use; 29 inch straps with loop handles Hand wash with mild detergent and hang to dry. Do not machine wash.
Features: Telescoping parts are manufactured with internal bushings and external lock nuts to provide totally silent usage Vinyl-coated, tapered, contoured arm cuffs; heavy-wall, high-strength aluminum tubing Tall Adult has a 250-lb. (113 kg) weight capacity; patient height, 5'10" - 6'6" (178 cm - 198 cm) Adult has a 250-lb. (113 kg) weight capacity; patient height, 5'0" - 6'2" (152 cm - 188 cm) Youth has a 250-lb. (113 kg) weight capacity; patient height, 4'2" - 5'2" (127 cm - 157 cm)
For a safe, convenient aid to performing daily activities, a walker can be the ideal solution. Drive's new Deluxe Folding Walker combines the strength and durability with lightweight ease of use. The walker features a unique push button mechanism for easy folding. Its U-shaped frame offers greater clearance while its enhanced cross-frame design provides you with greater stability. The Folding Aluminum Walker offers 5" wheels and newly designed rear glide caps for use on many types of terrain, while the contoured hand grip and adjustable height make the Folding Aluminum Walker comfortable ...