Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Medline

Model # :WBB3132280

MPN #: MDSAGRPREM32

Medline Premium Pistol Grip Reacher, 32"L, Silver, 24 Pack

Product Description
Features:
  • Pistol-grip reacher aids individuals with limited reach and hand strength
  • Open jaw closes when trigger is squeezed
  • Textured grip surface for a firm hold
  • Magnet at end for simple pickup of keys, coins, and other small metallic objects


PRICE
$279.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in

Product Details

Manufacturers Part NumberMDSAGRPREM32
ColorSilver
BrandMedline