Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB985403

MPN #: RTL5021

Drive Medical Hand Held Reacher RTL5021, 32"L, Aluminum, Silver

Product Description
The 32" Hand Held Reacher by Lifestyle Essentials comes with a lightweight aluminum frame that helps eliminate bending and stretching. Only 7 ounces of pressure required on the trigger to close jaws. Limited 6 Month Warranty.

PRICE
$28.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in

Product Details

TypeHand-Held Reacher
MaterialAluminum
Package Quantity1
DescriptionHand-Held Reacher - 32"
ColorSilver
Manufacturers Part NumberRTL5021
BrandDrive Medical
AllergyLatex Free

Warranty

Warranty6 mo