Square Scrub Pivot 28" x 14" Tile & Grout Pad, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Our 14" x 28" Tile & Grout Pad is best on grouted tile floors, but can be used very effectively on terrazo, poured non-slip, concrete and other uneven floors. Use wet on several surfaces.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 28 x 14 in |
Product Details
| Type | Tile & Grout Pad |
| Package Quantity | 1 |
| Pad Shape | Rectangular |
| Color | Blue |
| Manufacturers Part Number | SS P1428TGB |
| Floor Type | VCT, Tile |
| For Use With | Pivot 28" |
| Machine Speed | 3450 rpm |
| Brand | Square Scrub |