Square Scrub Pivot Machine, 28" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The new Square Scrub Pivot 28 machine includes a pivoting head for balanced contact & easier control. The new pivoting head releases the control handle from the bottom of the base, allowing the machine to pivot freely front to back. Featuring a redesigned sleek 7-gauge stainless steel base, the New Square Scrub Pivot can handle the toughest floor preparation jobs including: tile & grout, VCT wet or dry, wood floors, stone care, and more. Square Scrub Pivot, Innovation Evolved!
PRICE
$7,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 50 |
| Cleaning Width | 28 in |
Product Details
| Type | Square Scrub Pivot |
| RPM | 3450 rpm |
| Color | Multi-Colored |
| Drive System | AC Motor |
| Power Source | Cord |
| Voltage | 120 V |
| Manufacturers Part Number | SS EBG-28 PIVOT |
| Decibels | 69 |
| Brand | Square Scrub |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL |