Pivotal Therapy System Soft Tissue System, Cervical Pivot
Write a Review
|
Questions & Answers (0)
Product Description
The design and therapy of the Soft Tissue is based on the progressive increased use of time and gravity as a reversal of abnormal sustained postures or positions. It takes time to slowly reposture the spine and its soft tissue components. Pivotal Therapy is of excellent value in helping to expedite this process and encouraging restoration of normal function. Pivotal Therapy does this by strengthening muscles which support improved posture and also back pain. The Cervical Pivot is useful as a substitute for gentle cervical traction and can also be used as a self-mobilization and strengthening tool. It promotes self-release for the sternocleidomastoid (the muscle that runs down the side of the neck), upper trapezius (the shoulder blade area), and 1st ribs.
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4-1/2 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Type | Traction |
| Package Quantity | 1 |
| Description | Soft Tissue System - Cervical Pivot |
| Color | Black |
| Manufacturers Part Number | 00-4504 |
| Brand | Pivotal Therapy System |
Warranty
| Warranty | 1 yr |